Shop All Disposable Gloves
Ansell
Cobalt Ultra, Exam Gloves, 3.0 mil Palm, Nitrile, Powder-Free, S, 200 PK, Blue
Mfr # N171
Zoro # G3748473
product price: $28.55
/pk 200, $0.14/ea
$28.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 3.0 mil
- Material Nitrile
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # N171
- Zoro # G3748473
- UPC # 683438541712
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Thickness 3 mil, Disposable Glove Type General Purpose, Medical-Grade, Double Gloving Method Inner/Outer, Finger Thickness 3 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Passes Viral Penetration(ASTM F1671), 510K Approved For Medical Use, ISO 9001 Certified QMS, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, S, 12PK (41-1400/S)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Khaki (18158)
- ANSELL Cobalt Ultra, Exam Gloves, 3.0 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (N172)
- ANSELL Blaze, Nitrile Exam Gloves, Nitrile, Powder-Free, 2XL, Orange (MFXN485)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, White (TQ-601-M)
- ANSELL LSE-104, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL (12), 90 PK, Blue (LSE-104)
- ANSELL NeoPro, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, S (7), 100 PK, Green (NPG-888-S)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Violet Blue (SU-690)
- AMBITEX Ambitex EconoFit, Vinyl Disposable Gloves, Polyethylene, XL, 2000 PK, Clear (EFXL2000)
- Ansell Disposable Gloves