Shop All Disposable Gloves
Ansell
Cobalt, Nitrile Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XS, Cobalt
Mfr # MFXN190
Zoro # G5983389
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Cobalt
- Material Nitrile
- Palm Thickness 3.9 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXN190
- Zoro # G5983389
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XS |
Details
Item | Glove Cobalt N19 Nitrile Sz Xs |
Color | Cobalt |
Material | Nitrile |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Cobalt |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.3 mil |
Description
Glove Cobalt N19 Nitrile Sz Xs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, M, 1 PR (505-M)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, XL, Black, 100 Pack (N644)
- ANSELL N89, Fully Textured Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (N892)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- ANSELL FFS-700, Exam Gloves with Textured Fingertips, 3.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (FFS-700-XS)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile, M (92-134)
- ANSELL NPG-888, Disposable Exam Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XL, 100 PK, Green (NPG-888-XL)
- SAS SAFETY Dyna Grip Powder-Free Exam Grade Latex Gloves - 7 Mil - 100bx - 2X-Large, 100PK (650-1005)
- Ansell Gloves & Hand Protection