Shop All Disposable Gloves
Ansell
Cobalt, Nitrile Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, XL, Cobalt
Mfr # MFXN194
Zoro # G5979563
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Cobalt
- Material Nitrile
- Palm Thickness 3.9 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXN194
- Zoro # G5979563
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Glove Cobalt N19 Nitrile Sz XL |
Color | Cobalt |
Material | Nitrile |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Cobalt |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.3 mil |
Description
Glove Cobalt N19 Nitrile Sz XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, L/9 (30-1-W10EL)
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- STECK MANUFACTURING TOOL SLING (SS35757)
- ANSELL NeoPro EC, Disposable Exam Gloves, 6.3 mil Palm, Neoprene, Powder-Free, 2XL, 50 PK, Green (NEC-288-XXL)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- ANSELL Microflex(R) 92-134 Versatility, Nitrile Exam Glove with Textured Fingers, 2.8 mil Palm, Nitrile (92-134)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, S, 100 PK, Green (92-500)
- ANSELL TouchNTuff 92-675, Disposable Nitrile Gloves with Textured Fingertips, 4.3 mil Palm, Nitrile, S (92-675)
- ANSELL TouchNTuff 92-500, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powdered, XL, 100 PK, Green (92-500 XL)
- MICRO-TOUCH MicroTouch 430, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (313021)
- Ansell Disposable Gloves