Shop All Disposable Gloves
Ansell
Cobalt, Nitrile Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, Cobalt
Mfr # MFXN191
Zoro # G5981060
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Cobalt
- Material Nitrile
- Palm Thickness 3.9 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXN191
- Zoro # G5981060
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Glove Cobalt N19 Nitrile Sz S |
Color | Cobalt |
Material | Nitrile |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Cobalt |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.3 mil |
Description
Glove Cobalt N19 Nitrile Sz S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 XL)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, L, 9" L, PR (MG-72-010)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4014-M)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (L973)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (CFG-900-S)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (DF-850-L)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (93256)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, M, 100 PK, Beige (EV-2050-M)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- ANSELL Cobalt X, Fully Textured Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N211)
- Ansell Gloves & Hand Protection