Shop All Disposable Gloves
Ansell
Cobalt, Nitrile Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, Cobalt
Mfr # MFXN192
Zoro # G5981620
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Cobalt
- Material Nitrile
- Palm Thickness 3.9 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXN192
- Zoro # G5981620
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Glove Cobalt N19 Nitrile Sz M |
Color | Cobalt |
Material | Nitrile |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Cobalt |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.3 mil |
Description
Glove Cobalt N19 Nitrile Sz M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- ZORO SELECT Chemical Resistant Sleeves, Film, PK200 (C18500)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA0)
- BRADY Brady Woven Barricade Tape, 2in X 200', Yellow/Black, (91176)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (DGP-350-L)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (MK-296)
- ANSELL Blaze, High Visibility Exam Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (N481)
- ANSELL Mega Texture, Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (93256)
- ANSELL Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free, XS (SEC-375-XS)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- VALUGARDS Poly Disposable Gloves, Poly, L, 800 PK (303111213)
- Ansell Disposable Gloves