Shop All Disposable Gloves
Ansell
Cobalt, Nitrile Exam Gloves, 3.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Cobalt
Mfr # MFXN193
Zoro # G5981864
product price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Cobalt
- Material Nitrile
- Palm Thickness 3.9 mil
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # MFXN193
- Zoro # G5981864
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Glove Cobalt N19 Nitrile Sz L |
Color | Cobalt |
Material | Nitrile |
Palm Thickness | 3.9 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Cobalt |
Sterile/Non-Sterile | Non-Sterile |
Finger Thickness | 4.3 mil |
Description
Glove Cobalt N19 Nitrile Sz L, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10001)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, L, 100 PK, Beige (EV-2050-L)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, M, 50 PK, Beige (UL-315-M)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (DFK-608-XL)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, L, 50 PK, Beige (UL-315-L)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93862)
- ANSELL Sensation, Exam Gloves with Low Dermatitis Potential, 2.4 mil Palm, Nitrile, Powder-Free, S, 100 PK (N731)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- Ansell Gloves & Hand Protection