Shop All Cold Weather Gloves
This Product is Discontinued
Ansell
Coated Gloves, L, High Visibility Orange, PR (Discontinued)
Mfr # 23-491
Zoro # G0499554
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Color High Visibility Orange
- ANSI/ISEA Cut Level A2
- Palm Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 23-491
- Zoro # G0499554
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10.75 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388 3121, EN511 111, ANSI, ASTM F 1790 97, ASTM D 3389 94, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.