Shop All Coated Gloves
Ansell
Coated Gloves, Coated, 15 ga, 2XS, PR1
Mfr # 11-841
Zoro # G410191876
product price: $2.45
/pr
Sold in multiples of 12 for $29.40
$29.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 11-841
- Zoro # G410191876
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Length | 7.5 in |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN TIG Welding Gloves, Goatskin Palm, Small, 1 Pair (1540-3)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105679)
- MILWAUKEE TOOL N95 Valved Respirator with Gasket (10 pk) (48-73-4004)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4501)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (11-816)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (11-800)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Medium (Size 8), 1 Pair (11-801)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- ANSELL Scorpio® Neoprene Coated Gloves, Ansell 08-352-9, 1-Pair - Pkg Qty 12 (212512)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, 2XL, 12 Pairs (34-8743/XXL)
- Ansell Gloves & Hand Protection