Shop All Coated Gloves
Ansell
Coated Gloves, Coated, 15 ga, 2XL, PR1
Mfr # 11-841
Zoro # G610191881
Sold in multiples of 12 for $29.40
Not eligible for select promotions
$29.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 11-841
- Zoro # G610191881
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Length | 10.63 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon/Spandex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (5304)
- CONDOR Drain Seal, 18inLx18inWx1/4in Thick, Yllw (48FZ07)
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- ANSELL Nitrile Coated Gloves, Palm Coverage, White, L, PR (118009)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (11-920)
- ANSELL Scorpio Neoprene Coated Gloves, XL (212513)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-600)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (33-B115)
- Ansell Gloves & Hand Protection