Shop All Aprons
Ansell
Coat Apron, Blue, 50 In. L, M
Mfr # 56-910
Zoro # G3301225
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 53 in
- Width 52 in
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 53 in |
Width | 52 in |
Size | M |
Length Type | Shin |
Overall Length | 53 in |
Named Size | M |
Description
Apron, Anti-Static Yes, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size M, Neck Closure Type Tie, Overall Length 53 in, Overall Width 52 in, Packaging Individually Packaged, Seam Style Sewn, Secondary Flame Resistance No, Series AlphaTec, Standards Class 100 Cleanroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- OMNIMED Bulk PPE Dispensers; Holds Gloves, Masks, Gowns, Dbl (12"WX17"HX5.75"D) (307022)
- MASTER LOCK Lockout Padlock, KD, Purple, 1-3/4"H (406PRP)
- TILLMAN Xl Grain Cow Drvrs-Bulk, PR (1432XL)
- ANSELL Die Cut Apron, 44in. x 33in., Green, PK12 (56-102)
- ANSELL Cleanroom Apron, Blue, X-Large (56-903)
- ANSELL Cleanroom Apron, Blue, Large (56-903)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- ANSELL Bib Apron, Blue, 45 In. L (56-802)
- KLEENGUARD Breath Parti Protect Apron Univ Tie Back WHT 100/Cs (36550)
- Ansell Workwear and Protective Clothing