Shop All Disposable Aprons
Ansell
Coat Apron, 51in. Lx64in. W, Blue
Mfr # 56-910
Zoro # G0459761
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
- Seam Style Sewn
- Closure Type Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 56-910
- Zoro # G0459761
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 54 in |
Size | 2XL |
Width | 64 in |
Length Type | Shin |
Overall Width | 64 in |
Overall Length | 54 in |
Named Size | 2XL |
Description
Apron, Anti-Static Yes, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size 2XL, Neck Closure Type Tie, Overall Length 54 in, Overall Width 64 in, Packaging Individually Packaged, Seam Style Sewn, Secondary Flame Resistance No, Series AlphaTec, Standards Class 100 Cleanroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- MSA SAFETY Faceshield Frame, Slotted Cap, Plastic, Gry (10121267)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- ANSELL Gown, XL, Polyethylene, 66" L, 29" W, PK50 (68-2300)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- ANSELL Disposable Apron, 44in x 33in, White, PK72 (54-633)
- ANSELL Chemical Resistant Apron, XL, 60" L, PK20 (68-4000)
- ANSELL Disposable Polyethylene Aprons (950131)
- ZORO SELECT Disposable Bib Apron, White, Universal (AP-KG)
- Ansell Workwear and Protective Clothing