Shop All Welding Jackets
Ansell
Clothing 59406 Mws-26M Single Size, PK36
Mfr # 59-406
Zoro # G1230437
product price: $675.99
/pk 36, $18.78/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Length 26"
- Features Flame Resistance, Heat & Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 59-406
- Zoro # G1230437
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | One Size |
Length | 26" |
Details
Item | Clothing 59406 Mws-26M Single Size,Pk36 |
Features | Flame Resistance, Heat & Flame |
Description
Clothing 59406 Mws-26M Single Size,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Woven Oxford, HiViz, Orange, XL (61721)
- NMC Fire Extinguisher Inside Sign (M28P)
- MACURCO Fixed Gas Detector, C3H8, CH4, 0 to25% LEL (GD-2A)
- SCHNEIDER ELECTRIC Warning Light, Strobe Tube, Red, 24VAC/DC (XVBL8B4)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1160-4X)
- SHANGHAI WORTH GARDEN PROD Lincoln Electric Leather Welding Jacket (210011)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Small (PWGFRJS)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- MILLER ELECTRIC Welding Jacket, XL, 30" L, Gray, Leather (273215)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, XL (1030-X)
- Ansell Welding Jackets