Shop All Welding Jackets
Ansell
Clothing 59406 Mws-22M Single Size, PK36
Mfr # 59-406
Zoro # G1230446
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size One Size
- Length 22"
- Features Flame Resistance, Heat & Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 59-406
- Zoro # G1230446
- Country of Origin Sri Lanka
- Category Welding Jackets
Dimensions
Size | One Size |
Length | 22" |
Details
Item | Clothing 59406 Mws-22M Single Size,Pk36 |
Features | Flame Resistance, Heat & Flame |
Description
Clothing 59406 Mws-22M Single Size,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Fire & Security Alarm Bell, 8 Inch, 120 VAC, UL Approved (BFA8120)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/L)
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (AUTO FX5 II)
- KLEEN CHEF Resili-Net Nylon Honeycomb 18" Beard Protectors, White (100-Pack) (BLSH-MS-BP-13W-A)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- LINCOLN ELECTRIC Welding Jacket (K3106-L)
- TILLMAN Lg Orange Fr Cape (6221DL)
- TILLMAN Green Jacket size 3X (62303X)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1030MB-4X)
- STEINER Welding Jacket, 30 in L, Cotton, Snaps, Green, L (1030-L)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- Ansell Welding Protection