Shop All Aprons
Ansell
Clothing 56402 Bk-45L Size 45, 0, PK12
Mfr # 56-402
Zoro # G1230279
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Neoprene
- Length 45 in
- Width 35 in
- Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 45 in |
Width | 35 in |
Size | L |
Overall Length | 45 in |
Named Size | L |
Details
Item | Bib Apron |
Color | Black |
Material | Neoprene |
Thickness | 17 mil |
Closure Type | Ties |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Abrasion Level | 0 |
Number of Pockets | 0 |
Fabric Weight | 12.5 oz |
Seam Style | Sewn Edge |
Application | Bottling, Canning, Equipment Maintenance and Repair, Packing of Fillets and Ground Meat, Plant Disinfection and Sanitization, Storing and Transportation, Transferring Liquids |
Features | Bib Styles in Two Colors With Adjustable Ties Ensure Optimal Fit for a Wide Range of Users, Neoprene Aprons are Resistant to a Wide Range of Chemicals, Sealed Grommets With 2-Piece Ties Allow for Size Adjustment Without Tear-Out for a Wide Size Range of Users, The Nylon-Reinforced Neoprene Construction is Flexible Yet Offers Resistance to Tearing, Abrasion and Puncture, Wherever Oil, Grease and Chemicals are Present, Ansell Aprons Help Workers Keep Clean and Protected From Harmful Contact |
Number of Outside Pockets | 0 |
Waist Closure | Ties |
Apron Type | Bib Apron |
Stitching Material | Nylon |
Description
Bib Apron, Material Neoprene, Waist Closure Ties, Fabric Weight 12.5 oz, Apron Type Bib Apron, Number of Outside Pockets 0, Color Black, Thickness 17 mil, Length 45 in, Width 35 in, Size L, Application Bottling, Canning, Equipment Maintenance and Repair, Packing of Fillets and Ground Meat, Plant Disinfection and Sanitization, Storing and Transportation, Transferring Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Keep Electrical Panel Area Clear Sign, C167P (C167P)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, XL (70529_310-XL)
- CORTINA SAFETY PRODUCTS Lamba, Cones, 36", Plain (03-600-00)
- CALLOWAY MILLS Natural, Gold, 24 W x 36 L (104132436NP)
- ANSELL Die Cut Apron, 44in. x 33in., White, PK72 (56-016)
- ANSELL Bib Apron, Blue, 55 In. L (56-601)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- ANSELL Bib Apron, Blue, 47 In. L, Vinyl (56-007)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- FAME FABRICS Waist Apron, Long, 3-Pocket Waist, F9L, Royal Blue (83451)
- Ansell Workwear