Shop All Lab and Clean Room Gloves
Ansell
Cleanroom Gloves, Size 6-1/2, 7 mil, PK200
Mfr # 73-701
Zoro # G0051685
original price:
$634.00
29% off
new price: $446.99
/pk 200, $2.23/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Straight
- Application Lab Analysis And Technical Work, Lab Work And Analysis, Especially When Resistance To Acids Is Required, Preparing Pharmaceutical Products, Removing Sterilized Products From Autoclaves
- Standards EN 374
- Glove Length 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 73-701
- Zoro # G0051685
- Country of Origin Sri Lanka
- Category Lab and Clean Room Gloves
Dimensions
Size | 6-1/2 |
Glove Length | 11 1/2 in |
Length | 11 1/2 in |
Glove Size and Cuff Length Style | 6-1/2/Standard |
Size - Numeric | 6 1/2 |
Size- Alpha | XS |
"Size - Numeric | 6 1/2 |
Size- Numeric | Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Green, Cuff Thickness 7 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 8.3 mil, Latex-Free Yes, Length 11 1/2 in, Material Neoprene, Palm Thickness 7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 374, Sterile/Non-Sterile Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley S41108 SafetyFlex Protective Sleeves, Green, L (S41108.LG)
- KLEENGUARD Safety Glasses, Amber Anti-Fog, Scratch-Resistant (22610)
- CONDOR Winter Liner, Blue, Unvrsl (3BB62)
- MALT ProMax Coverall, L, 25 PK, White, Polyolefin, Zipper (IMPM1017L)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 9, PK200 (83-500)
- ANSELL R-Chem Impact Glove, Long Cuff, XL/2X, PR (075-12)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6, 200 PK (73-300)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- ANSELL Cleanroom Gloves, Nitrile, M, PK1000 (CE5-755)
- Ansell Lab and Clean Room Gloves