Shop All Lab and Clean Room Gloves
Ansell
Cleanroom Gloves, Latex, S, PK1000
Mfr # CE5-512
Zoro # G5123797
product price: $416.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Extended Beaded
- Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
- Standards ASTM International
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CE5-512
- Zoro # G5123797
- UPC # 769799051272
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 11 1/2 in |
Glove Length | 11 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Size- Numeric | Non-Sterile |
"Size - Numeric | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free No, Length 11 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Federal 209E Clean Room Class 100, Glove Treatments Powder-Free, ISO Class ISO 5, Series CE5-512, Size- Alpha S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Forged 304sst D-ring. Single Hole Size (2815-S)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BOSS Glove Jersey Fleece Lined Lrg (4027)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Cleanroom Gloves, Latex, M, PK1000 (CE5-512)
- ANSELL R-Chem Impact Glove, Short Cuff, XL/2X, PR (074-12)
- ANSELL Strl Clnrm Glvs, Polyisoprene, 6.5, PK200 (83-500)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- ATLANTIC SAFETY PRODUCTS NITRLE RED LIGHTNING PF XXL 90/BX (LGRL-XXL)
- Ansell Gloves & Hand Protection