Shop All Lab and Clean Room Gloves
Ansell
Cleanroom Gloves, Latex, M, PK1000
Mfr # CE5-512
Zoro # G5123806
product price: $416.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Extended Beaded
- Application Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
- Standards ASTM International
- Class 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # CE5-512
- Zoro # G5123806
- UPC # 769799051289
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 11 1/2 in |
Glove Length | 11 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
"Size - Numeric | M |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Beige, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free No, Length 11 1/2 in, Material Latex, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Federal 209E Clean Room Class 100, Glove Treatments Powder-Free, ISO Class ISO 5, Series CE5-512, Size- Alpha M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-4-A-10)
- PIG DrainBlocker Cover, 36 x 36 In (PLR403)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D17 (475D17)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- ANSELL Cleanroom Gloves, Latex, L, PK1000 (CE5-512-L)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- ANSELL R-Chem Impact Glove, Lng Cuff, 45cm, M/L, PR (075-10)
- ANSELL R-Chem Impact Glove, Short Cuff, 35cm, S, PR (074-08)
- ANSELL Disposable Gloves, Neoprene/Polychloroprene, Powder Free, Cream, 6-1/2, 200 PK (73-300)
- ANSELL Sterile Cleanroom Gloves, Nitrile, L, PK200 (93-700)
- ANSELL Cleanroom Gloves, Size 6, 7 mil, PK200 (73-701)
- Ansell Lab and Clean Room Gloves