Shop All Aprons
Ansell
Cleanroom Apron, Blue, Small
Mfr # 56-903
Zoro # G0051773
original price:
$25.65
5% off
new price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Vinyl
- Length 48 in
- Width 48 in
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 48 in |
Width | 48 in |
Size | S |
Length Type | Shin |
Overall Length | 48 in |
Named Size | S |
Description
Apron, Anti-Static Yes, Apron Material Vinyl, Apron Type Sleeve, Back Style Open, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size S, Neck Closure Type Tie, Overall Length 48 in, Overall Width 48 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Standards Class 100 Cleanroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Sublite Cushion Work 13M Black, PR, Gender: Men's (RB4036)
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8119)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield S, Half-Frame Clear Lens (11-15001-04)
- ANSELL Clothing 56402 Bk-45L Size 45, 0, PK12 (56-402)
- ANSELL Die Cut Apron, Blue, 49 In. L (56-015)
- ANSELL Bib Apron, Yellow, 45 In. L, Universal (56-801)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- ANSELL Coat Apron, Blue, 51 In. W (56-910)
- ANSELL Bib Apron, Yellow, 45 In. L (56-400)
- SAS SAFETY APRON HEAVY-DUTY PVC (SA6821)
- Ansell Workwear