Shop All Disposable Shirts and Jackets
Ansell
Chemical Resistant Jacket, XL, PK20
Mfr # GR40-T-92-230-05
Zoro # G4860392
product price: $687.99
/pk 20, $34.40/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Closure Type Zipper
- Cuff Style Elastic Knit
- Seam Style Taped, Welded
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GR40-T-92-230-05
- Zoro # G4860392
- Country of Origin China
- Category Disposable Shirts and Jackets
Dimensions
Named Size | XL |
Details
Item | Chemical Resistant Jacket |
Material | Non-Woven Laminate |
Closure Type | Zipper |
Cuff Style | Elastic Knit |
Seam Style | Taped, Welded |
Color | Green |
Standards | CE Category III (Type PB 3-B, Type PB 4-B), EN 14126 |
Features | 2 Piece Hood |
Material Weight | 103 g/sq m |
Pattern | Solid |
Product Type | Jacket |
Packaging | Individually Packaged |
Wrist Closure | Elastic |
Description
Chemical Resistant Jacket, Closure Type Zipper, Color Green, Cuff Style Elastic Knit, Features 2 Piece Hood, Material Non-Woven Laminate, Material Weight 103 g/sq m, Named Size XL, Packaging Individually Packaged, Pattern Solid, Product Type Jacket, Seam Style Taped, Welded, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Lg (61103-CM)
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (E662843)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48-101)
- ANSELL Chemical Resistant Jacket , 3XL , Red , zipper (66-660)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLM)
- DUPONT Tyvek 400 Shirt (TY303SWHMD0050VP)
- ACTION CHEMICAL Promax(R) Long Sleeve Shirt, White, L, PK50 (1090-L)
- DUPONT Disposable Collared Shirt , Xl , White , Polyolefin , Snap Front (TY303SWHXL0012G1)
- CONDOR Disposable Shirt , 2XL , White , Snap Front (30C585)
- Ansell Disposable Clothing