Ansell

Chemical Resistant Jacket , L , Red , zipper (Discontinued)


Free Shipping & Returns

Key Features

  • Material Polyester
  • Color Red
  • Closure Type Zipper
  • Fits Chest Size 54 in
  • Number of Pockets 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size L
Fits Chest Size 54 in
Maximum Chest Size 54 in
Overall Length 30 in
Named Size L
Height - Minimum 66 in
Height - Maximum 69 in
Chest Size - Maximum 54 in

Description

Chemical Resistant Jacket, Anti-Static Yes, Chest Size - Maximum 54 in, Closure Type Zipper, Color Red, Cuff Style Straight, Hazard Type Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 66 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size L, Number of Pockets 0, Overall Length 30 in, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Jacket, Seam Style Taped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.