Shop All Lab Coats & Jackets
Ansell
Chemical Resistant Jacket, 5XL, PK20
Mfr # GR40-T-92-230-09
Zoro # G7684229
product price: $732.99
/pk 20, $36.65/ea
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Non-Woven Laminate
- Packaging Individually Packaged
- Standards CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GR40-T-92-230-09
- Zoro # G7684229
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Named Size | 5XL |
Details
Item | Chemical Resistant Jacket |
Color | Green |
Material | Non-Woven Laminate |
Packaging | Individually Packaged |
Standards | CE Category III (Type PB 3-B, Type PB 4-B), EN 14126 |
Closure Type | Zipper |
Cuff Style | Elastic Knit |
Seam Style | Taped, Welded |
Features | 2 Piece Hood |
Pattern | Solid |
Wrist Closure | Elastic |
Material Weight | 103 g/sq m |
Description
Chemical Resistant Jacket, Closure Type Zipper, Color Green, Cuff Style Elastic Knit, Features 2 Piece Hood, Material Non-Woven Laminate, Material Weight 103 g/sq m, Named Size 5XL, Packaging Individually Packaged, Pattern Solid, Product Type Jacket, Seam Style Taped, Welded, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Blue Cotton Duck Jacket size M (J140-DNY MED REG)
- TAPCO Sign Mounting Hardware for Use on U-Channel Sign Posts, 2PK (373-00693)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (471298)
- BRADY Wire and Cable Label, White, Matte Finish (M4-125-075-342)
- ANSELL Lab Jacket, L, Red, Polyester (66-660)
- ANSELL Lab Jacket, M, Blue, Nomex(R) (66-670)
- ANSELL Lab Coat, XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, S, Red, Polyester (66-660)
- DESCO Jacket Smock, Cuffs, Grey, 2XL (73780)
- Ansell Scrubs & Lab Coats