Shop All Lab Coats & Jackets
This Product is Discontinued
Ansell
Chemical Resistant Jacket , 4Xl , Red , Polyester , Double Front Flap (Discontinued)
Mfr # 66-660
Zoro # G5409092
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL
- Color Red
- Material Polyester
- Fits Chest Size 70 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 66-660
- Zoro # G5409092
- UPC # 076490023829
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | 4XL |
Fits Chest Size | 70 in |
Fits Waist Size | 70" |
Maximum Chest Size | 70 in |
Overall Length | 30 in |
Chest Size - Maximum | 70 in |
Named Size | 4XL |
Description
Chemical Resistant Jacket, Anti-Static Yes, Chest Size - Maximum 70 in, Closure Type Zipper, Color Red, Cuff Style Straight, Hazard Type Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester, Material Weight 237 g/sq m, Named Size 4XL, Number of Pockets 0, Overall Length 30 in, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Jacket, Seam Style Taped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.