Shop All Lab Coats & Jackets
Ansell
Chemical Resistant Jacket, 4XL, PK20
Mfr # GR40-T-92-230-08
Zoro # G7684168
product price: $690.99
/pk 20, $34.55/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Non-Woven Laminate
- Packaging Individually Packaged
- Standards CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
- Cuff Style Elastic Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # GR40-T-92-230-08
- Zoro # G7684168
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Named Size | 4XL |
Details
Item | Chemical Resistant Jacket |
Color | Green |
Material | Non-Woven Laminate |
Packaging | Individually Packaged |
Standards | CE Category III (Type PB 3-B, Type PB 4-B), EN 14126 |
Cuff Style | Elastic Knit |
Closure Type | Zipper |
Features | 2 Piece Hood |
Seam Style | Taped, Welded |
Wrist Closure | Elastic |
Pattern | Solid |
Material Weight | 103 g/sq m |
Description
Chemical Resistant Jacket, Closure Type Zipper, Color Green, Cuff Style Elastic Knit, Features 2 Piece Hood, Material Non-Woven Laminate, Material Weight 103 g/sq m, Named Size 4XL, Packaging Individually Packaged, Pattern Solid, Product Type Jacket, Seam Style Taped, Welded, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Clear Smoke Nylon Frame, Orange Mirror PolyCarb Lens (55013)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- CHILL-ITS BY ERGODYNE Bandana, Navy, Western (6705)
- ZORO SELECT Stamp Holder, 1/8 In. H, Steel (1F118)
- ANSELL Lab Jacket, 3XL, Red, Polyester (66-660)
- ANSELL Pressure Test Kit TE (66-700)
- ANSELL Lab Jacket, M, Red, Polyester (66-660)
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- ANSELL Lab Jacket, 4XL, Red, Polyester (66-660)
- ANSELL Lab Jacket, XL, Red, Polyester (66-660)
- IRONWEAR Polypropylene Disposable Lab Coat White5XLarge (5200-W-5XL)
- Ansell Workwear and Protective Clothing