Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, Size 9, PR
Mfr # 58-201
Zoro # G108373096
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Full
- Impact Glove Type Yes
- Standards ANSI, CE 0493, EN374, EN388, EN407, EN511
- Glove Texture Location Full
- Glove Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-201
- Zoro # G108373096
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 9 |
Description
Chemical Resistant Gloves, Full, Not Applicable, 13 in, Glove Size 9, Color Gray/Green, Supported, Standards ANSI, CE 0493, EN374, EN388, EN407, EN511, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Century Series Office Sign, Men; Women, 6 x 9, Black/Silver (4248)
- JESSUP GLO BRITE Exit, P50, Green Single w/Aluminum Frame (7220-SAF-B)
- NEVS IV Drug Line Label - Levophed/Levophed 7/8" x 3" Flr Red w/Black (N-6517)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 3.4W (WLTE W 2 R EL)
- ANSELL Chemical Resistant Gloves, Size 10, PR (58-201)
- ANSELL Chemical Resistant Gloves, Size 8, PR (58-201)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-356)
- ANSELL VF, Glove, Sz 8, 4T423, PR (37175)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-510)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-108)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B161/10)
- Ansell Gloves & Hand Protection