Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, Size 8, PR
Mfr # 58-201
Zoro # G508391263
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Green
- Glove Materials Unlined
- Glove Length 13 in
- Latex-Free Yes
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 58-201
- Zoro # G508391263
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 13 in |
Description
Chemical Resistant Gloves, Full, Not Applicable, 13 in, Glove Size 8, Color Gray/Green, Supported, Standards ANSI, CE 0493, EN374, EN388, EN407, EN511, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Viz Rain Coat, Lime Yllw, 5XL (353-1048-LY/5X)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Other Entrance Sign, Landscape (OS-NS-A-1014-L-17629)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (477483)
- ANSELL Chemical Resistant Gloves, Size 10, PR (58-201)
- ANSELL Chemical Resistant Gloves, Size 9, PR (58-201)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-276)
- ANSELL 26" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-026)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-735)
- ANSELL 12" Chemical Resistant Gloves, PVC, 8, 1 PR (04-644)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 M)
- Ansell Gloves & Hand Protection