Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, Size 10, PR
Mfr # 58-201
Zoro # G608391262
product price: $14.69
/pr
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Green
- Glove Materials Unlined
- Glove Length 13 in
- Latex-Free Yes
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 58-201
- Zoro # G608391262
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 13 in |
Description
Chemical Resistant Gloves, Full, Not Applicable, 13 in, Glove Size 10, Color Gray/Green, Supported, Standards ANSI, CE 0493, EN374, EN388, EN407, EN511, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Anchor Connector Sling (10082683)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (DF-850-S)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, M, Blue, PR (3012-M (8))
- HONEYWELL AirSoft Polycord Earplugs, 4 Flange Shape, Blue, 100 PK (DPAS-30R)
- ANSELL Chemical Resistant Gloves, Size 9, PR (58-201)
- ANSELL Chemical Resistant Gloves, Size 8, PR (58-201)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-155)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676-VEND)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-430)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- Ansell Gloves & Hand Protection