Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, Blue, PR
Mfr # 04-003
Zoro # G7364446
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Chemical Resistant Glove Material Nitrile / PVC
- Glove Materials PVC
- Glove Length 14 in
- Glove Thickness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 04-003
- Zoro # G7364446
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Nitrile / PVC, Fingers Only, Not Rated, 14 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 8, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Sandless Sandbag, PK6 (5430)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (SW111)
- EAGLE Eagle Spill Containment Drum Stacker Shelf (EG-1608)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-165)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 8, 1 PR (08-354)
- ANSELL 13" Chemical Resistant Gloves, Neoprene/Nitrile, 11, 1 PR (53-001)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (37-676)
- ANSELL 10" Chemical Resistant Gloves, PVC, 8, 1 PR (23-200)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (730-07)
- Ansell Chemical Resistant Gloves