Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, Blue, PR
Mfr # 04-003
Zoro # G7364437
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Chemical Resistant Glove Material Nitrile / PVC
- Glove Materials PVC
- Glove Length 14 in
- Glove Thickness Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 04-003
- Zoro # G7364437
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Nitrile / PVC, Fingers Only, Not Rated, 14 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 9, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, Stainless Steel Band, Foam/PVC, Passive Protection, NRR 30 dB, Black (55NK87)
- PIG PIG Drain Plug, Yellow (PLR209)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-108)
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-310)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-208)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Medium (8), 5 mil, 100 Pack (92-600)
- Ansell Chemical Resistant Gloves