Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, Blue, PR
Mfr # 04-003
Zoro # G7364412
product price: $7.15
/pr
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile / PVC
- ANSI/ISEA Puncture Level 1
- Cuff Gauntlet
- Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 04-003
- Zoro # G7364412
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | 11 |
Description
Chemical Resistant Gloves, Nitrile / PVC, Fingers Only, Not Rated, 14 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 11, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, Black, Labels/Roll: 145 (B30EP-170-593-BK)
- RIVER CITY 200C Yellow Classic Rain Coat, X-Large (200CXL)
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- ANSELL TouchNTuff Chemical Resistant Gloves, Nitrile, Powder-Free, 9 1/2 in L, 5 mil, Small (7) 100 Pack (92-600)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-175)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (N-360)
- Ansell Chemical Resistant Gloves