Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Gloves, 11, Blue, PR
Mfr # 04-002
Zoro # G7364482
product price: $6.59
/pr
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials PVC
- Glove Length 12 in
- Glove Thickness Not Rated
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 04-002
- Zoro # G7364482
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile / PVC, Fingers Only, Not Rated, 12 in, Cuff Gauntlet, Lining Cotton/Fleece, Glove Size 11, Color Blue, Unsupported, Standards ANSI, EN 388 3131A, EN 407 X1XXXX, EN 420:2003 + A1:2009, EN ISO 374-1:2016 Type B JKL, EN ISO 374-5:2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (105XBRiRGA24D)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- GEMPLERS Msds Binder, English, 1-1/2 In. Ring Size (2023P IND BAGGED)
- RUST-OLEUM Stair Tread, Ylw/Black, 36in W, Fiberglass (292461)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- ANSELL Chemical Resistant Gloves, 9, Blue, PR (04-002)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, L, 100 PK (25-101)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-124)
- ANSELL Gloves, PR (58-010)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (39-122)
- GLOBAL INDUSTRIAL PVC Chip Safety Gloves, Yellow (716192)
- Ansell Chemical Resistant Gloves