Shop All Chemical Resistant Gloves
Ansell
Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, M, 8), Blue, 1 Pair
Mfr # 88-356
Zoro # G0024437
product price: $1.15
/pr
Sold in multiples of 12 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 8
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 88-356
- Zoro # G0024437
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 8 |
Glove Size | 8 |
Glove Length | 12" |
Length | 12" |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 17 mil, 11 3/4 in, Cuff Pinked, Lining Unlined, Glove Size 8, Color Blue, Unsupported, Standards FDA, CE 0493, EN ISO 374-1:2016 Type B KPT, EN 388 2110, EN 388 X010X, EN ISO 374-5:2016, Resists Superior Tactile Sensitivity and Dexterity, As Well As Good Chemical, Snag, Puncture, Abrasion and Cut Resistance, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- BRADY Lockout Hasp, Snap-On, 1 Lock (LH220A-RD)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- BRADY Magnet Accessory (M50-MAGNET)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair (88-356)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, L (9), Blue, 1 Pair (88-356)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-356)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-330)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (87-276)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, XL, 1 PR (707D-10)
- Ansell Chemical Resistant Gloves