Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Glove, 15 mil, PR
Mfr # 37-175
Zoro # G603792484
product price: $2.19
/pr
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 18.11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-175
- Zoro # G603792484
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 13 in |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 18.11 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 7, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 347, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCO Tigster Tig Welding Gloves, Xl (T50 XL)
- CHICAGO PROTECTIVE APPAREL Jacket, Orange, L, Fits Chest 44" (600-OS-L)
- AZAR DISPLAYS 6" H x 12" L Black C-Channel (600612-BLK)
- HEADLINE SIGN ADA Sign, Restroom Symbol Tactile Graphic, Molded Plastic, 6 x 9, Gray (4812)
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-175)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-430)
- ANSELL 24" Chemical Resistant Gloves, PVC, 10, 1 PR (23-201)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- SHOWA Chem Glove Nitrile Xl (730-10.RT)
- Ansell Chemical Resistant Gloves