Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Glove, 15 mil, PR
Mfr # 37-175
Zoro # G203925824
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 18.11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-175
- Zoro # G203925824
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 13 in |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 18.11 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards ANSI, CE Rated, EN 388, EN 347, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TC-21009 (TC-21009)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113120)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0265-X)
- OPEN ROAD Surveyor Safety Vest, Black, M (6165BK-M)
- ANSELL Chemical Resistant Glove, 15 mil, PR (37-175)
- ANSELL Chemical Resistant Glove, 15 mil, Sz 10, PR (37-175)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 8, 1 PR (19-024)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 10, PR (37-185)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-430)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR (39-122)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, S, 1 PR (5070B)
- Ansell Chemical Resistant Gloves