Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Glove, 11 mil, Sz 11, PR
Mfr # 37-145
Zoro # G004067150
product price: $2.15
/pr
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Texture Location Smooth
- EN ISO 374 Chemical Rating Type A - JKNOPT
- Glove Liner Material Unlined
- Glove Length 13 in
- Supported / Unsupported Unsupported
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-145
- Zoro # G004067150
- UPC # N
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 13 in |
Glove Size | 11 |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger High Voltage Sign - Bilingual (ESD684AB)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- WINTER WALKING Ice Cleats, Unisex, Gray/Orange, PR (JD7710-XL)
- DYMO Label Tape Cartridge, Black on Orange, Labels/Roll: Continuous (18436)
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 10, PR (37-145)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 7, PR (37-145)
- ANSELL 17" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-104)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-535B)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (62-400)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 M)
- Ansell Chemical Resistant Gloves