Shop All Chemical Resistant Gloves
Ansell
Chemical Resistant Glove, 11 mil, 9, PR
Mfr # 37-145
Zoro # G504067308
product price: $2.19
/pr
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Nitrile
- Glove Color Family Green
- Chlorinated/Non Chlorinated Chlorinated
- Latex-Free Yes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 37-145
- Zoro # G504067308
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 13 in |
Description
Chemical Resistant Gloves, Nitrile, Smooth, 11 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 9, Color Green, Unsupported, Standards ANSI 4 ABR, FDA, EN ISO 374-1:2016 Type A, EN 374 JKL, EN 388 4001, EN 388 3001X, EN 374:2003, EN ISO 374-5:2016, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (H-803SFV-UV)
- GREASE MONKEY GLOVE GORILLA GRIP XL (25054-26)
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- CAIMAN Hi-Vis Mechanics Gloves, 2XL, Yellow/White, Mesh/Neoprene (2980-7)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 11, PR (37-145)
- ANSELL Chemical Resistant Glove, 8, PR (37-145)
- ANSELL Chemical Resistant Glove, 11 mil, Sz 7, PR (37-145)
- ANSELL Gloves, 0.2mm Thick, Green, Size 10, PR (37-300)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (87-320)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- MCR SAFETY 9-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6410SC)
- Ansell Gloves & Hand Protection