Shop All Disposable Lab Coats
This Product is Discontinued
Ansell
Chemical Resistant Coat, Red, XL (Discontinued)
Mfr # 66-663
Zoro # G5409625
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Red
- Material Polyester
- Size Xl
- Closure Type Zipper
- Length 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66-663
- Zoro # G5409625
- UPC # 076490020675
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | Xl |
Length | 49 in |
Fits Chest Size | 58 in |
Maximum Chest Size | 58 in |
Details
Item | Chemical Resistant Coat |
Color | Red |
Material | Polyester |
Closure Type | Zipper |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 0 |
Fabric Weight | 7.5 oz |
Includes | Straight Stitch Seams |
Standards | ASTM F1671, EN 1149-5, NFPA 1992-2018 |
Cuff Style | Hook-and-Loop |
Front Closure Type | Zipper |
Wrist Closure | Hook-and-Loop |
Includes Hood | No |
Lining Material | Polyester |
Hood Style | None |
Features | Breathable Fabric Maximizes Comfort, Reducing the Risk of Heat Stress and Increasing Productivity, Chemical Splash Fabric Provides Protection With Penetration Data for More Than 70 Chemicals, Sealed Seams and Double Front Storm Flap Ensure the Whole Garment Offers Leak-Tight Protection From Chemical Spray |
Cleaning and Care Instructions | Machine Wash |
Includes Lining | Yes |
Description
Chemical Resistant Coat, Style Traditional Coat, Material Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Number of Outside Pockets 0, Number of Inside Pockets 0, Color Red, Length 49 in, Maximum Chest Size 58 in, Lining Material Polyester, Size XL, Cleaning and Care Instructions Machine Wash, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.