Shop All Disposable Aprons
Ansell
Chemical Resistant Apron, XL, 60" L, PK20
Mfr # 68-4000
Zoro # G5892735
product price: $737.99
/pk 20, $36.90/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chemical Laminate M4000
- Series AlphaTec
- Closure Type Rear Hook-and-Loop and Tie
- Grommet Type None
- Resistant To Liquids, Particles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 68-4000
- Zoro # G5892735
- UPC # 076490068219
- Country of Origin China
- Category Disposable Aprons
Dimensions
Size | XL |
Length | 60 in |
Length Type | Ankle |
Named Size | XL |
Description
Apron, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Green, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 103 g/sq m, Named Size XL, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Nova 2000 Inner Bib (NV2012)
- 3M Filter Retainer Cap, 501, Pack 20 (501)
- MCR SAFETY 10-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6420)
- CREWS GLASSES Eyewear Case (207)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- ANSELL Gown, L, Polyethylene, 65" L, 27" W, PK50 (68-2300)
- ANSELL Isolation Gown, Yellow, XL, PK40 (683000)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- ANSELL Gown, XL, Polyethylene, 66" L, 29" W, PK50 (68-2300)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- CONDOR Disposable Bib Apron, White, PK100 (2KTT8)
- Ansell Disposable Clothing