Shop All Aprons
Ansell
Chemical Resistant Apron, 3XL, 62" L, PK20
Mfr # 68-4000
Zoro # G6414381
product price: $684.99
/pk 20, $34.25/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Chemical Laminate M4000
- Length 62 in
- Size 3XL
- Thickness 101 g/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 62 in |
Size | 3XL |
Length Type | Ankle |
Named Size | 3XL |
Overall Length | 62 in |
Description
Apron, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Green, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 103 g/sq m, Named Size 3XL, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSCAN Label Holder, Self Adhesive, 3inx5in, PK50 (APXT35)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8743/M)
- HELLY HANSEN Rain Jacket with Hood, Navy, XL (70317_590-XL)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1017-EG_18x24 (T1-1017-EG_18x24)
- ANSELL Bib Apron, Yellow, 48 In. L (56-600)
- ANSELL AlphaTec® Yellow Bib Apron, 18 mil, 48", Universal (56-300)
- ANSELL Cleanroom Apron, Blue, Medium (56-903)
- ANSELL Endurosaf Apron White 45" L x 35" W (WPL139-WH)
- ANSELL Bib Apron, Blue, 54 In. L (56-009)
- ANSELL Die Cut Apron, Blue, 47 In. L (56-015)
- ANSELL Bib Apron, White, 50 In. L (56-800)
- Ansell Workwear