Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Red, Zipper
Mfr # 66EVO
Zoro # G805402761
product price: $7,538.99
/ea
Free Shipping & Returns
$7,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1990-1991
- Maximum Chest Size 112 cm
- Protection Type Abrasion Resistant, Chemical Retardant, Flame Retardant
- Anti-Static Yes
- Garment Style Encapsulating Suit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66EVO
- Zoro # G805402761
- UPC # 20076490097428
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 112 cm |
Minimum Chest Size | 104 cm |
Maximum Height | 206 cm |
Minimum Height | 194 cm |
Window Height | 19 3/4 in |
Chest Size - Minimum | 41 in |
Named Size | 2XL |
Height - Maximum | 81 1/8 in |
Chest Size - Maximum | 44 1/8 in |
Height - Minimum | 76 3/8 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 44 1/8 in, Chest Size - Minimum 41 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Red, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Approved for Work in Explosive Atmospheres, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473F27 (473F27)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (MR0111ID)
- CONDOR N95 Disposable Respirator, Universal, White, PK20 (22EL79)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (MERPOL)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-05)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-07)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH5X002500)
- Ansell Disposable Clothing