Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Red, Zipper
Mfr # 66EVO
Zoro # G605402749
product price: $7,340.99
/ea
Free Shipping & Returns
$7,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Static Yes
- EPA Level A
- Includes Socks Yes
- Suit Material Aramid/Chloroprene Rubber
- Suit Style Protective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66EVO
- Zoro # G605402749
- UPC # 20076490097374
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 108 cm |
Maximum Height | 212 cm |
Minimum Height | 200 cm |
Maximum Chest Size | 116 cm |
Window Height | 19 3/4 in |
Named Size | 3XL |
Chest Size - Minimum | 42 1/2 in |
Height - Maximum | 83 1/2 in |
Height - Minimum | 78 3/4 in |
Chest Size - Maximum | 45 5/8 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 45 5/8 in, Chest Size - Minimum 42 1/2 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Red, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Approved for Work in Explosive Atmospheres, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impacto Toes2Go T2G Steel Toe Cap, Medium (8-13) (T2G M)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, S, 7, PR (IEX-MIGR5-02-S)
- TENSABARRIER Belt Barrier, Red, Belt Color Red (897-30-C-21-NO-R5X-A)
- ANSELL Coveralls, 6 PK, Orange, Non-Woven Laminate, Zipper (OR50-T-92-111-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-03)
- ANSELL Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (681800)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-03)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Encapsulated Suit, Orange, Chemical Laminate, Zipper (68-5000 APOLLO)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- Ansell Workwear and Protective Clothing