Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Red, Zipper
Mfr # 66EVO
Zoro # G405402734
product price: $6,517.99
/ea
Free Shipping & Returns
$6,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Taped
- Closure Type Zipper
- Number of Exhaust Valves 1
- Anti-Static Yes
- Suit Material Aramid/Chloroprene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66EVO
- Zoro # G405402734
- UPC # 20076490097565
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Maximum Height | 83 in |
Minimum Height | 79 in |
Maximum Chest Size | 253 cm |
Minimum Chest Size | 209 cm |
Window Height | 19 3/4 in |
Chest Size - Maximum | 99 5/8 in |
Chest Size - Minimum | 82 1/4 in |
Height - Minimum | 79 in |
Named Size | 2XL |
Height - Maximum | 83 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 99 5/8 in, Chest Size - Minimum 82 1/4 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Red, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Approved for Work in Explosive Atmospheres, Foot Type Boot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- SHIELDMARK Floor Stop Sign, 16 in H, 16 in W, Heavy Duty Industrial Grade Composite, Octagon, English, STP16 (STP16)
- SPEAKMAN Shower and Eyewash Station, SS (SE-626)
- CONDOR Safety Vest, Yellow/Green, M, Hook-and-Loop (491R86)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-06)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X00015C)
- Ansell Disposable Clothing