Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G905402753
Free Shipping & Returns
$5,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper
- Includes Socks Yes
- Outer Glove Type Attached Outer Glove
- Attached Glove Style Outer
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G905402753
- UPC # 20076490097893
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 74 in |
Maximum Height | 79 in |
Minimum Chest Size | 187 cm |
Maximum Chest Size | 231 cm |
Window Height | 19 3/4 in |
Chest Size - Minimum | 73 5/8 in |
Height - Maximum | 79 in |
Height - Minimum | 74 in |
Named Size | XL |
Chest Size - Maximum | 91 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 91 in, Chest Size - Minimum 73 5/8 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Back Support Belt, XL, 42"- 48", Black, Adjustable (GR540XL)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- TOLCO Secondary Label, PK12 (340425)
- SATA SPRAY EQUIPMENT PAINT SUIT GRAY XL (SQ520058G)
- ANSELL Coveralls, M, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-07)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-06)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL9)
- Ansell Workwear and Protective Clothing