Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G705402755
product price: $5,503.99
/ea
Free Shipping & Returns
$5,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outer Glove Type Attached Outer Glove
- Includes Socks Yes
- Attached Glove Style Outer
- Garment Style Encapsulating Suit
- Suit Type Fully Encapsulated Suit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G705402755
- UPC # 20076490097978
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Chest Size | 231 cm |
Maximum Height | 88 in |
Minimum Height | 83 in |
Maximum Chest Size | 276 cm |
Window Height | 19 3/4 in |
Named Size | 3XL |
Height - Minimum | 83 in |
Chest Size - Minimum | 91 in |
Height - Maximum | 88 in |
Chest Size - Maximum | 108 5/8 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 108 5/8 in, Chest Size - Minimum 91 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White, 7, PR (11-812)
- HONEYWELL QRAE 3, PGM-2500 Series O2, H2S (M020-21102-101)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-03)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-05)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-06)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- Ansell Disposable Suits & Coveralls