Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G705402724
product price: $5,848.99
/ea
Free Shipping & Returns
$5,848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sock Material Aramid/Chloroprene Rubber
- Internal Glove Type Detached Inner Glove
- Minimum Height 83 in
- Includes Socks Yes
- Outer Glove Type Attached Outer Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G705402724
- UPC # 20076490098098
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 83 in |
Minimum Chest Size | 231 cm |
Maximum Chest Size | 276 cm |
Maximum Height | 88 in |
Window Height | 19 3/4 in |
Named Size | 3XL |
Chest Size - Maximum | 108 5/8 in |
Height - Maximum | 88 in |
Chest Size - Minimum | 91 in |
Height - Minimum | 83 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 108 5/8 in, Chest Size - Minimum 91 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- ALTA Knee Pads, Rubber Cap, Coyote, PR (52933.14)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- SIGNMISSION OSHA Notice Sign, 3.5" H, In Case Of Emergency Pull Cord Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-13670-10PK)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-05)
- ANSELL Hooded Disposable Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-111-09)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-07)
- MCR SAFETY Garments, Tyvek Coverall W/ Hood/ Skid-Resist Boot, XL, 25PK (TY122SXL)
- Ansell Workwear and Protective Clothing