Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G505402801
product price: $5,701.99
/ea
Free Shipping & Returns
$5,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suit Type Fully Encapsulated Suit
- Product Type Chemical Protective Suit
- Foot Type Boot
- Standards EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:201, EN 943-2:2019, NFPA 1990-1991
- Internal Glove Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G505402801
- UPC # 20076490098081
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 253 cm |
Minimum Chest Size | 209 cm |
Minimum Height | 79 in |
Maximum Height | 83 in |
Window Height | 19 3/4 in |
Height - Minimum | 79 in |
Named Size | 2XL |
Chest Size - Maximum | 99 5/8 in |
Chest Size - Minimum | 82 1/4 in |
Height - Maximum | 83 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 99 5/8 in, Chest Size - Minimum 82 1/4 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (60JJ45)
- DUPONT Proshield 6 SFR Coverall, Blue, XL, PK25 (TM120SBUXL002500)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-04)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-05)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (681800)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTL9)
- Ansell Disposable Clothing