Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G505402764
product price: $5,040.99
/ea
Free Shipping & Returns
$5,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Glove Material Cotton
- Internal Glove Type Detached Inner Glove
- Includes (2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Inside Hump Protective Foam, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
- Seam Style Taped
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G505402764
- UPC # 20076490097848
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Minimum Height | 79 in |
Minimum Chest Size | 209 cm |
Maximum Height | 83 in |
Maximum Chest Size | 253 cm |
Window Height | 19 3/4 in |
Chest Size - Minimum | 82 1/4 in |
Height - Minimum | 79 in |
Height - Maximum | 83 in |
Named Size | 2XL |
Chest Size - Maximum | 99 5/8 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 99 5/8 in, Chest Size - Minimum 82 1/4 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Die Cut Number Magnet, White, 1-1/2", PK108 (DCN-151)
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- CONDOR Back Stp Vest, Unrated Orange/Red, L/XL (786F32)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (NR17-S-92-111-07)
- ANSELL Coveralls, 4XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-08)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-07)
- ANSELL Coveralls, M, 25 PK, White, SMS, Zipper (WH15-S-92-101-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, L, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHLG0006G1)
- Ansell Disposable Clothing