Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G505402726
product price: $4,834.99
/ea
Free Shipping & Returns
$4,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suit Type Fully Encapsulated Suit
- Internal Glove Type Detached Inner Glove
- Maximum Chest Size 253 cm
- Internal Glove Material Cotton
- External Glove Material Butyl Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G505402726
- UPC # 20076490097787
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Maximum Chest Size | 253 cm |
Minimum Chest Size | 209 cm |
Minimum Height | 79 in |
Maximum Height | 83 in |
Window Height | 19 3/4 in |
Named Size | 2XL |
Height - Minimum | 79 in |
Chest Size - Minimum | 82 1/4 in |
Chest Size - Maximum | 99 5/8 in |
Height - Maximum | 83 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 99 5/8 in, Chest Size - Minimum 82 1/4 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 12PK (07-K350/M)
- HONEYWELL SERVUS Size 8 Men's Steel Rubber Boot, Gray (75101/8)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU11)
- NMC Danger Diesel Label, Pk5 (D127AP)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-106-06)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-08)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-05)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-106-04)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTP2)
- Ansell Disposable Clothing