Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G505402719
product price: $4,695.99
/ea
Free Shipping & Returns
$4,695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Height 79 in
- Seam Style Taped
- Minimum Chest Size 187 cm
- Maximum Chest Size 231 cm
- Protection Type Abrasion Resistant, Chemical Resistance, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G505402719
- UPC # 20076490098210
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Maximum Height | 79 in |
Minimum Chest Size | 187 cm |
Maximum Chest Size | 231 cm |
Minimum Height | 74 in |
Window Height | 19 3/4 in |
Height - Minimum | 74 in |
Height - Maximum | 79 in |
Chest Size - Minimum | 73 5/8 in |
Chest Size - Maximum | 91 in |
Named Size | XL |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 91 in, Chest Size - Minimum 73 5/8 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Foot Type Boot, Height - Maximum 79 in, Height - Minimum 74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- NMC Caution Do Not Enter When Light Is On Sign (C453RB)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Blue (A1106BLU)
- BDG Mechanics Gloves, S ( 7 ), Black/Blue (20-1-10603N-S)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-07)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-07)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49114)
- Ansell Workwear and Protective Clothing