Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G405402789
product price: $4,981.99
/ea
Free Shipping & Returns
$4,981.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Internal Glove Type Detached Inner Glove
- External Glove Material Butyl Rubber
- Product Type Chemical Protective Suit
- EPA Level A
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G405402789
- UPC # 20076490097794
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Maximum Height | 88 in |
Minimum Chest Size | 231 cm |
Minimum Height | 83 in |
Maximum Chest Size | 276 cm |
Window Height | 19 3/4 in |
Named Size | 3XL |
Chest Size - Maximum | 108 5/8 in |
Chest Size - Minimum | 91 in |
Height - Maximum | 88 in |
Height - Minimum | 83 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 108 5/8 in, Chest Size - Minimum 91 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643SSH)
- PORTWEST Aramid HR Cut Latex Glove, XL (A611)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 465K38 (465K38)
- ERGODYNE Ergodyne Chill-Its® Evap. Class Headwear Hi-Vis Ranger Hat w/Built-In Cooling Towel, Lime, L/XL (12591)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-06)
- ANSELL Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (681800)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (68-2000C)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-07)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB2X0025CM)
- Ansell Disposable Suits & Coveralls