Shop All Disposable Suits & Coveralls
Ansell
Chemical Protective Suits, Orange, Zipper
Mfr # 66FLASH
Zoro # G305402773
product price: $5,642.99
/ea
Free Shipping & Returns
$5,642.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- External Glove Material Butyl Rubber
- Color Orange
- Product Type Chemical Protective Suit
- Maximum Height 88 in
- Foot Type Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ansell
- MFR # 66FLASH
- Zoro # G305402773
- UPC # 20076490098036
- Country of Origin Lithuania
- Category Disposable Suits & Coveralls
Dimensions
Maximum Height | 88 in |
Minimum Height | 83 in |
Minimum Chest Size | 231 cm |
Maximum Chest Size | 276 cm |
Window Height | 19 3/4 in |
Named Size | 3XL |
Chest Size - Minimum | 91 in |
Chest Size - Maximum | 108 5/8 in |
Height - Maximum | 88 in |
Height - Minimum | 83 in |
Description
Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 108 5/8 in, Chest Size - Minimum 91 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Insulated Waterproof Jacket, Black, L (10018144)
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- MCR SAFETY MCR Safety 2310AF Stryker„¢ Premium Safety Goggle, Clear Anti-Fog Lens, Indirect Vent (2310AF)
- NMC Notice Employees Only Sign, N270A (N270A)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-04)
- ANSELL Coveralls, 6 PK, Orange, Non-Woven Laminate, Zipper (OR50-T-92-111-04)
- ANSELL Coveralls, 2XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-06)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-177-06)
- KLEENGUARD Disposable Coveralls, L, 24 PK, Blue, SMMMS, Zipper (58533)
- Ansell Disposable Suits & Coveralls